Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6 x 2-9/16 in.
Mfr # PA3782
Zoro # G1469693
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 9/16 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3782
- Zoro # G1469693
- UPC # 791440050662
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 9/16 in |
Width | 6 in |
Length | 17 1/2 in |
Overall Width | 6 in |
Overall Height | 2 9/16 in |
Overall Length | 17 1/2 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 6 in, Length 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- BRUSH RESEARCH MANUFACTURING PWA Parts Wash Brush, Straight Handle, Flow Thru Style With Tube (PWA)
- SPEC-D TUNING 97-04 Dodge Dakota Black Headlight With LED (2LH-DAK97JM-RS)
- TYC PRODUCTS Tyc Cabin Air Filter, 800117P (800117P)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- BALDWIN FILTERS Air Filter, 5-15/16 x 2-19/32 in. (PA3877)
- BALDWIN FILTERS Air Filter, 7 x 4-7/16 in. (PA680)
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 11-13/32"L (PA10032)
- BALDWIN FILTERS Air Filter, 14-3/32in. L x 11-7/32in. W (PA30002)
- HENGST Cabin Filter, E951Lc (E951LC)
- Baldwin Filters Cabin Air Filters