Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6 x 2-3/16 in.
Mfr # PA3613
Zoro # G1155883
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3613
- Zoro # G1155883
- UPC # 791440038271
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 6 in |
Length | 10 in |
Overall Length | 10 in |
Overall Height | 2 3/16 in |
Overall Width | 6 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses, Construction Equipment |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | Komatsu |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 6 in, Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/32 x 4-7/16 in. (PA4930)
- MOOG Hub Assembly, 513234 (513234)
- U.S. TAPE U.S. Tape 700-58877 Taylor Gauge Line Wiper (700-58877)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3814)
- BALDWIN FILTERS Air Filter Element, Panel, 21-15/16 in. L (RS5593XP)
- BALDWIN FILTERS Air Filter, 8-15/32 x 21/32 in. (PA4188)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2356)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Air Filter, 4-7/8 x 1-1/16 in. (PA3939)
- BALDWIN FILTERS Air Filter, Panel, 9-9/32 in. L (PA10009)
- BOSCH CABIN AIR FILTER (6084C)
- Baldwin Filters Cabin Air Filters