Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6 x 14-3/16 in.
Mfr # PA1609
Zoro # G5543483
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 3/16 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1609
- Zoro # G5543483
- UPC # 791440012301
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 3/16 in |
Width | 6 in |
Length | 14 3/16 in |
Outside Dia. | 6 in |
Overall Length | 14 3/16 in |
Overall Width | 6 in |
Outside Diameter | 6 in |
Overall Height | 14 3/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached Gasket, Lift Tabs |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 3/16 in, Width 6 in, Length 14 3/16 in, Outside Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE In-Line 3 Inch Bilge Blower - 24V (140-24V)
- COLE HERSEE 2 Pole Trailer Connector (11172-BP)
- BALDWIN FILTERS BTE Coolant System Treatment, 1 pt. (CS5008)
- BOSCH Oil Filter, 3972 (3972)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x22-1/2 in (PA2715)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- BALDWIN FILTERS Air Filter, 13-17/32 x 19-13/16 in. (PA2875)
- BALDWIN FILTERS Air Filter, 5-7/8 x 2-7/8 in. (PA3419)
- BALDWIN FILTERS Air Filter, 6-13/16 x 11-23/32 in. (PA5338-FN)
- BALDWIN FILTERS Air Filter, 4-5/32 x 1-19/32 in. (PA2218)
- Baldwin Filters Automotive Engine Air Filters