Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 9-1/2 in.
Mfr # PA2740
Zoro # G5535074
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 1/2 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2740
- Zoro # G5535074
- UPC # 791440022287
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 9 1/2 in |
Width | 6 7/8 in |
Length | 9 1/2 in |
Outside Dia. | 6 7/8 in |
Inside Diameter | 21/32 in |
Overall Height | 9 1/2 in |
Inside Diameter - Bottom | 4 3/16 in |
Outside Diameter - Bottom | 6 7/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket, Wing Nut |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Element |
Filter Design | Axial Seal |
Type | Element/Cab |
Features | Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles |
Shape | Round |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/2 in, Width 6 7/8 in, Length 9 1/2 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P104)
- WIX FILTERS Lube Filter, 51796 (51796)
- VALVOLINE 5 gal Bucket, Drive Train Transmission Oil, Not Specified ISO Viscosity, 30W SAE (VV325)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- BALDWIN FILTERS Air Filter, 4-3/32 x 1-3/32 in. (PA5650)
- BALDWIN FILTERS Air Filter, 6 x 2-3/16 in. (PA2626)
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- BALDWIN FILTERS Air Filter, 4-7/8 x 1-1/16 in. (PA3939)
- BALDWIN FILTERS Air Filter, Element, Panel, 20in. L (PA5757)
- BALDWIN FILTERS Air Filter, 1-5/16" H, 8-61/64" L (PA10030)
- WIX FILTERS HYUN/KIA 10-14-CABIN AIR (24080)
- Baldwin Filters Cabin Air Filters