Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 6-1/16 in.
Mfr # PA2340
Zoro # G5763712
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 1/16 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2340
- Zoro # G5763712
- UPC # 791440017795
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 1/16 in |
Width | 6 7/8 in |
Length | 6 1/16 in |
Outside Dia. | 6 7/8 in |
Inside Diameter | 5/8 in |
Inside Diameter - Bottom | 5 9/16 in |
Overall Height | 6 1/16 in |
Outside Diameter - Bottom | 6 7/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Element |
Filter Design | Axial Seal |
Type | Element/Inner |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible with Manufacturer Model Number | PA2339 |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Case IH |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 1/16 in, Width 6 7/8 in, Length 6 1/16 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Muffler 40" x5" x5" (A-187269M91)
- ZEROSTART Engine Heater - 1500W 120V, 1-3/4in., Plug Mack (8609748)
- DUCK COVERS Silver Sedan Cover Weather Defender, 16Ft (A3C200)
- ILC Replacement for HONDA 31210-ZE3-0130 STARTER (31210-ZE3-0130 STARTER)
- BALDWIN FILTERS Air Filter, 10-1/32 x 3 in. (PA621)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- BALDWIN FILTERS Crankcase Breather, Diesel, Element Only (CV15005)
- BALDWIN FILTERS Air Filter, 8-5/32 x 10 in. (RS3550)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- BALDWIN FILTERS Air Filter, 12-31/32 x 15-1/4 in. (RS3518)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA3951)
- Baldwin Filters Automotive Engine Air Filters