Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 5-13/16 in.
Mfr # PA2102
Zoro # G5792595
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 13/16 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2102
- Zoro # G5792595
- UPC # 791440016149
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 13/16 in |
Width | 6 7/8 in |
Length | 5 13/16 in |
Outside Dia. | 6 7/8 in |
Inside Diameter - Bottom | 5 1/8 in |
Overall Height | 5 13/16 in |
Outside Diameter - Bottom | 6 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Flame Retardant Media |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Cleans Air before it reaches the Compressor Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 13/16 in, Width 6 7/8 in, Length 5 13/16 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERCOVER REPL STRUT # 3076LPBU (IH1212GS)
- DENT FIX EQUIPMENT Eraser, Wheel, Offset, Style, Decal (DF-705D)
- WIX FILTERS Air Filter, 46581 (46581)
- A & I PRODUCTS Tail Lamp Assembly 9" x4" x4" (A-AL112964)
- BALDWIN FILTERS Air Filter, 6-29/32 x 2-1/4 in. (PA2226)
- BALDWIN FILTERS Air Filter, 5-5/16in. L x 4-5/8in. dia. (PA30015)
- BALDWIN FILTERS Air Filter, 8-9/16 x 9-27/32 in. (PA2816)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- BALDWIN FILTERS Air Filter, 7-5/16 x 10-3/8 in. (PA1851)
- Baldwin Filters Automotive Engine Air Filters