Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 16-3/8 in.
Mfr # PA2426-FN
Zoro # G1878466
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 3/8 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2426-FN
- Zoro # G1878466
- UPC # 791440018747
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 16 3/8 in |
Width | 6 7/8 in |
Length | 16 3/8 in |
Outside Dia. | 6 7/8 in |
Overall Height | 16 3/8 in |
Outside Diameter | 6 7/8 in |
Flange Diameter | 8 3/4 in |
Inside Diameter | 21/32 in |
Inside Diameter - Bottom | 4 3/16 in |
Outside Diameter - Bottom | 8 3/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 3/8 in, Width 6 7/8 in, Length 16 3/8 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Contact, Crimp Type, 2/0 AWG, PK5 (123108-525-005)
- CURT Commercial Duty Trailer Hitch, 15802 (15802)
- NATIONAL OIL SEALS & BEARINGS Rear Axle-Pinion Hil 61-66 Oil Seal, 470625 (470625)
- BOSCH Air Filter, 5429Ws (5429WS)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- BALDWIN FILTERS Air Filter, 12-1/32 x 12-1/2 in. (PA1877)
- BALDWIN FILTERS Filter, Oval, 7-19/32" L, 5-3/32" Dia. (CV15004)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- BALDWIN FILTERS Industrial Air Filter, 19-1/2 x 1-3/4 in. (PA4661)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- Baldwin Filters Automotive Engine Air Filters