Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 15-5/16 in.
Mfr # PA3439-FN
Zoro # G5710372
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 5/16 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3439-FN
- Zoro # G5710372
- UPC # 791440025622
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 5/16 in |
Width | 6 7/8 in |
Length | 15 5/16 in |
Outside Dia. | 6 7/8 in |
Outside Diameter | 6 7/8 in |
Overall Length | 15 5/16 in |
Overall Width | 6 7/8 in |
Overall Height | 15 5/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Includes | 8-3/4 in Fins, Attached, G103-N Included |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 5/16 in, Width 6 7/8 in, Length 15 5/16 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN TPMS 4"/lb. Valve Core TOQ Tool, Yellow (96229)
- SEA-DOG Dual USB Rocker Switch Style Power Socket (426520-1)
- GEARWRENCH 11 Piece Rear Brake Caliper Set (41540)
- DEFENSEGUARD 10 Ton Collision Porta Power Repair Kit (DE68032)
- BALDWIN FILTERS Air Filter Element, 10-11/32 in. L (PA30070)
- BALDWIN FILTERS Air Filter, 9-1/8 x 13-1/2 in. (PA2779)
- BALDWIN FILTERS Air Filter, 14-13/16in. L x 7-1/2in. dia. (RS5749)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- BALDWIN FILTERS Air Filter, 6-27/32 x 9 in. (PA2932)
- BALDWIN FILTERS Outer Air Element With Fins, PA2344-FN (PA2344-FN)
- WIX FILTERS Air Filter, 42286 (42286)
- Baldwin Filters Automotive Engine Air Filters