Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 14-3/8 in.
Mfr # PA2605
Zoro # G5805265
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 3/8 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2605
- Zoro # G5805265
- UPC # 791440020788
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 3/8 in |
Width | 6 7/8 in |
Length | 14 3/8 in |
Outside Dia. | 6 7/8 in |
Outside Diameter - Bottom | 6 7/8 in |
Inside Diameter - Bottom | 5 9/16 in |
Overall Height | 14 3/8 in |
Inside Diameter | 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 3/8 in, Width 6 7/8 in, Length 14 3/8 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Valve Core Torque Tool (18810)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 1/2" Post - 2-Pack (252297)
- E-Z-GO Dropped Front Axle (70515G01)
- WALKER EXHAUST Exhaust System Hanger, 36379 (36379)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA1865-FN)
- BALDWIN FILTERS Air Filter, 6-3/16 x 8-5/16 in. (RS4450)
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13-1/2 in. (PA2414)
- BALDWIN FILTERS Air Filter, 26-1/8in. L x 9-9/32in. H (CA5790)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-3/8 in. (PA1789)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- Baldwin Filters Automotive Engine Air Filters