Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 13-7/16 in.
Mfr # PA2527
Zoro # G1549502
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 7/16 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2527
- Zoro # G1549502
- UPC # 791440019898
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 7/16 in |
Width | 6 7/8 in |
Length | 13 7/16 in |
Outside Dia. | 6 7/8 in |
Overall Height | 13 7/16 in |
Inside Diameter - Bottom | 3 1/2 in |
Outside Diameter - Bottom | 6 7/8 in |
Inside Diameter | 21/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | G103 N Furnished Gasket, Gasket, Wing Nut |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 7/16 in, Width 6 7/8 in, Length 13 7/16 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Metri Pack 280 Tab, For 84-2078, PK5 (84-2079)
- AGS A/C Hose Cutting Tool (ACR-054)
- WISE SEATS Seat-Poly Green, #WD 140LS-713 (WD 140LS-713)
- GROTE Spring, Hose Support, 25" x 1" (81-0134)
- BALDWIN FILTERS Air Filter, 10-19/32 x 8-3/8 in. (PA5491)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-3/4 in. (PA2335)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3-11/16 in. (PA1861)
- BALDWIN FILTERS Air Filter, 9-29/32 x 2-5/8 in. (PA4323)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (LL1646-FN)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- WIX FILTERS FORD FAMILY OF CARS 62-86-A SEPARATE WRA (42055)
- Baldwin Filters Automotive Engine Air Filters