Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 12-13/32 in.
Mfr # PA4644
Zoro # G3673372
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 13/32 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4644
- Zoro # G3673372
- UPC # 791440065611
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 12 13/32 in |
Width | 6 7/8 in |
Length | 12 13/32 in |
Outside Dia. | 6 7/8 in |
Outside Diameter | 6 7/8 in |
Overall Length | 12 13/32 in |
Overall Width | 6 7/8 in |
Overall Height | 12 13/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Includes | Attached Gasket, Gasket |
Type | Element/Cab |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 13/32 in, Width 6 7/8 in, Length 12 13/32 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 COATED IMPORT MAG WEIGHT (IAW035)
- VELVAC Push-Lock, Union Tee, 1/2" (016980)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG NF RETHREADER TAP 7pc SET (KH2592)
- KEN-TOOL Impact Socket, 1/2" Drive 1" (30254-08)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-3/16 in. (PA5655)
- BALDWIN FILTERS Air Filter, 1-5/16" H, 8-61/64" L (PA10030)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3869)
- BALDWIN FILTERS Air Filter Element, Panel, 21-15/16 in. L (RS5593XP)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- Baldwin Filters Cabin Air Filters