Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 1-19/32 in.
Mfr # PA4351
Zoro # G5564431
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 19/32 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4351
- Zoro # G5564431
- UPC # 791440081871
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 19/32 in |
Width | 6 7/8 in |
Length | 11 13/16 in |
Overall Length | 11 13/16 in |
Overall Height | 1 19/32 in |
Overall Width | 6 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Acura, Honda |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 19/32 in, Width 6 7/8 in, Length 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SJ158, Screw Jacks, 12 ton (106, 8 kN) Sustaining Capacity, 5.75 in (146, 1 mm) in Stroke (SJ158)
- OTC Steering Wheel Puller Set (7927A)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- WALKER EXHAUST Exhaust Elbow, 41632 (41632)
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- BALDWIN FILTERS Air Filter, 7-15/16 x 9-9/16 in. (PA2183)
- BALDWIN FILTERS Air Filter, 9-1/8 x 6-5/8 in. (PA638)
- BALDWIN FILTERS Air Filter, 8-1/4 x 3-15/16 in. (PA1719)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2829)
- BALDWIN FILTERS Air Filter, 9-29/32 x 28-1/4 in. (PA2747)
- Baldwin Filters Automotive Engine Air Filters