Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/64" W, 6-7/64" L
Mfr # OAS99047
Zoro # G7882729
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Oil Air Separator Filter
- Air Filter Design Spin-On
- Element Only - Automotive Filters No
- Height 13 7/64 in
- Width 6 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # OAS99047
- Zoro # G7882729
- UPC # 791440107663
- Country of Origin Italy
- Category Automotive Engine Air Filters
Dimensions
Height | 13 7/64 in |
Width | 6 7/64 in |
Length | 6 7/64 in |
Outside Dia. | 5 1/2 in |
Outside Diameter - Bottom | 5 1/2 in |
Overall Height | 13 1/8 in |
Details
Air Filter Type - Automotive | Engine Oil Air Separator Filter |
Air Filter Design | Spin-On |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Oil/Air Separator Spin-on |
Includes | Integral Gasket |
Filter Design | Spin-On |
Features | Oil Removed from the Air is Returned to the Crankcase, Oil/Air Separators Extract Oil from the Air Before it goes to the Intake Manifold |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Oil/Air Separator Filter |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 13 7/64 in, Width 6 7/64 in, Length 6 7/64 in, Outside Dia. 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Scissor Jack, 3000 lb. (T-9456)
- RITCHIE X-10B-M RitchieSport Compass - Bracket Mount - Black (X-10B-M)
- WIX FILTERS Lube Filter, 51601 (51601)
- BUYERS PRODUCTS 30 Gallon Square Storage Tank - 24x19x22 Inch (82123909)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8 in. (PA2599)
- BALDWIN FILTERS Air Filter, 5-3/16 to 5-3/8 x 3-11/32 in. (PA3928)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- BALDWIN FILTERS Outer Air Filter, 12-1/8 x 20-3/8 in. (LL2518)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-9/16 in. (LL2333)
- PUROLATOR Purolator A25405 PurolatorONE Advanced Air Filter (A25405)
- Baldwin Filters Automotive Engine Air Filters