Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/32 x 3-1/32 in.
Mfr # PA2023
Zoro # G9174146
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/32 in
- Width 6 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2023
- Zoro # G9174146
- UPC # 791440015531
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/32 in |
Width | 6 7/32 in |
Length | 3 1/32 in |
Outside Dia. | 6 7/32 in |
Outside Diameter - Bottom | 6 7/32 in |
Overall Height | 3 1/32 in |
Inside Diameter - Bottom | 4 27/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 4 27/32 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Porsche, Saab |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/32 in, Width 6 7/32 in, Length 3 1/32 in, Outside Dia. 6 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 433 Coaming/Gunnel Clamp Mount (433)
- JJ KELLER Detailed Driver Logbook, With Carbon (8559)
- STENS Scraper Bar For Honda Hs521 Hs621 76322-747-A10 (780-684)
- MAXXIMA Beacon Light, LED, Amber, 5-1/10" Dia. (M42720Y)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- BALDWIN FILTERS Air Filter, 7 x 2-15/32 in. (PA2069)
- BALDWIN FILTERS Breather Filter, 2-3/8 x 1-1/4 in. (SA2159)
- BALDWIN FILTERS Air Filter, 5-23/32 x 17-1/2 in. (PA2621)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA1940)
- BALDWIN FILTERS Air Filter, 14-13/16in. L x 7-1/2in. dia. (RS5749)
- DONALDSON Air Filter, Safety Radialseal, P629463 (P629463)
- Baldwin Filters Automotive Engine Air Filters