Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/32 to 12-31/32 x 6-1/32in
Mfr # PA2233
Zoro # G1436897
original price:
$32.55
5% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Type
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 6 1/32 in
- Width 6-7/32 in to 12-31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2233
- Zoro # G1436897
- UPC # 791440045699
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 6 1/32 in |
Width | 6-7/32 in to 12-31/32 in |
Length | 6 1/32 in |
Outside Dia. | 6-7/32 in to 12-31/32 in |
Inside Diameter | 3 5/32 in |
Outside Diameter | 6 7/32 in |
Inside Diameter - Bottom | 9 7/8 in |
Overall Height | 6 1/32 in |
Outside Diameter - Bottom | 12 31/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 6 1/32 in, Width 6-7/32 in to 12-31/32 in, Length 6 1/32 in, Outside Dia. 6-7/32 in to 12-31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 51, PA-551 (PA-551)
- NTK Neutral Safety Switch, 1S14052 (1S14052)
- ABRAMS 2" Round Red 10 LED Trailer Clearance Side Marker Light (TML-R210-R)
- BUYERS PRODUCTS Backup Camera System with DVR (8883050)
- BALDWIN FILTERS Air Filter, 10-7/32 x 5 in. (PA1619)
- BALDWIN FILTERS Air Filter, 9-21/32 x 23-17/32 in. (RS3743)
- BALDWIN FILTERS Air Filter, 5-3/4 x 2-9/16 in. (PA696)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2-3/8 in. (PA2036)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-29/32 in. (PA4708)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-3/16" H (PA30272)
- WIX FILTERS Air Filter, 49886 (49886)
- Baldwin Filters Automotive Engine Air Filters