Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 9 in.
Mfr # LL1608
Zoro # G7624723
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL1608
- Zoro # G7624723
- UPC # 791440012288
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 in |
Width | 6 5/8 in |
Length | 9 in |
Outside Dia. | 6 5/8 in |
Outside Diameter - Bottom | 6 5/8 in |
Inside Diameter - Bottom | 4 1/4 in |
Overall Height | 9 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media |
Item | Automotive Air Filter |
Description/Special Features | Long Life Air Element |
Filter Design | Axial Seal |
Type | Element/Long Life |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Bray, Case IH, Galion |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 in, Width 6 5/8 in, Length 9 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- ABRAMS 2" in x 50' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Yellow (DOTC2 2 x 50-Y)
- MAIN FILTER SULLAIR 408242 Replacement/Interchange Spin-On Filter (MF0058057)
- MONROE Pair Sensa-Trac Load Ad, 58650 (58650)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- BALDWIN FILTERS Panel Air Element, 7-29/32 x 1-29/32 in. (PA4471)
- BALDWIN FILTERS Air Filter, 10-5/32" L, 8-1/16" W (PA10103)
- BALDWIN FILTERS Air Filter Element, 5-9/32 in. O.D. (RS30060-FN)
- BALDWIN FILTERS Air Filter, 12-19/32 x 17-9/16 in. (PA5505)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-11/32 in. (PA3578)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1345000)
- Baldwin Filters Automotive Engine Air Filters