Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 9-9/32 in.
Mfr # PA2592
Zoro # G2440654
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 9/32 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2592
- Zoro # G2440654
- UPC # 791440020641
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 9/32 in |
Width | 6 5/8 in |
Length | 9 9/32 in |
Outside Dia. | 6 5/8 in |
Outside Diameter - Bottom | 6 5/8 in |
Inside Diameter - Bottom | 4 1/4 in |
Overall Height | 9 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element for Pressurized Cab |
Includes | Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Caterpillar |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 9/32 in, Width 6 5/8 in, Length 9 9/32 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED Memory Saver SUPER (EZMS4000)
- JUSTRITE WHIP, GP, 8, F16, O F, WX, QD (FS8X-16-QD-O)
- MTD Tank-Fuel (BS-699392)
- MOTORCRAFT Spark Plug, Sp580 (SP580)
- BALDWIN FILTERS Air Filter, Radial, 13-31/32" L (RS30212)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA4583-FN)
- BALDWIN FILTERS Air Filter, 12-31/32 x 21-29/32 in. (RS3982)
- BALDWIN FILTERS Air Filter, 9-7/32 x 17-1/2 in. (PA2673)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA3951)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2799)
- Baldwin Filters Automotive Engine Air Filters