Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 9-13/16 in.
Mfr # PA1664
Zoro # G5750595
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 13/16 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1664
- Zoro # G5750595
- UPC # 791440012912
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 13/16 in |
Width | 6 5/8 in |
Length | 9 13/16 in |
Outside Dia. | 6 5/8 in |
Outside Diameter - Bottom | 6 5/8 in |
Inside Diameter - Bottom | 4 1/4 in |
Overall Height | 9 13/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Element |
Includes | (2) Gaskets |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Inner |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH |
Compatible with Manufacturer Model Number | PA1663 |
Compatible Manufacturer Part Number | PA1663 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 13/16 in, Width 6 5/8 in, Length 9 13/16 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Car Wash Wipe-N-Shine Squeegee, 18", Tra (707952)
- PANTHER Safe-Skeg, Volvo SX & Duo-Prop (35SS655)
- VELVAC 7-Way Circuit Breaker Socket 20 Amp (593052)
- GATES DRIVE PULLEY (36786)
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17-27/32 in. (RS3701)
- BALDWIN FILTERS Air Filter, 10-7/16 in. L x 6-1/2 in. W (PA30107)
- BALDWIN FILTERS Air Filter, 11-7/16 x 5 in. (PA2092)
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- BALDWIN FILTERS Air Filter, 7-1/4 x 13-3/16 in. (RS3509)
- Baldwin Filters Automotive Engine Air Filters