Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 7-7/8 in.
Mfr # PA641
Zoro # G7569353
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 7/8 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA641
- Zoro # G7569353
- UPC # 791440007277
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 7/8 in |
Width | 6 5/8 in |
Length | 7 7/8 in |
Outside Dia. | 6 5/8 in |
Inside Diameter | 1/4 in |
Outside Diameter - Bottom | 6 5/8 in |
Inside Diameter - Bottom | 4 1/4 in |
Overall Height | 7 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | End Seal, Flame Retardant Media, Integral Post Seal |
Description/Special Features | Air Element, Contains Flame Retardant Media |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Diamond Reo, Gradall, Link-Belt |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 7/8 in, Width 6 5/8 in, Length 7 7/8 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- SUR&R Fuel Tubing, 5/16" Outside dia., 50 ft. L (K00550)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, Heavy-Duty, 300 lb (57106)
- CURT Custom Wiring Connector, 56370 (56370)
- BALDWIN FILTERS Air Filter, 4-5/8 x 2-19/32 in. (PA2347)
- BALDWIN FILTERS Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H (PA30304)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646FN)
- BALDWIN FILTERS Air Filter, 4-3/16 x 4-1/8 in. (PA1858)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-5/32 in. (PA1780)
- RACOR Air Filter, AFM8050 (AFM8050)
- Baldwin Filters Automotive Engine Air Filters