Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 6-5/16 in.
Mfr # PA5326
Zoro # G6219595
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 5/16 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5326
- Zoro # G6219595
- UPC # 791440077720
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 5/16 in |
Width | 6 5/8 in |
Length | 6 5/16 in |
Outside Dia. | 6 5/8 in |
Overall Height | 6 5/16 in |
Outside Diameter - Bottom | 6 5/8 in |
Inside Diameter - Bottom | 2 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 2 5/16 in Gasket |
Description/Special Features | Air Element in Disposable Housing |
Type | Element/Disposable Housing |
Shape | Round |
Compatible Vehicle Make | Ingersoll-Rand |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 5/16 in, Width 6 5/8 in, Length 6 5/16 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 25g., PK25 (FN025)
- SEACHOICE White Cooler Cushion with Snap Straps, Fits 162 Qt., 40"x17"x3-1/8" (76861)
- WIX FILTERS MACK TKS PRIMARY USED W/&&42635&& SECOND (42636)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- BALDWIN FILTERS Air Filter, 10-3/8 x 22-13/16 in. (PA2312)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- BALDWIN FILTERS Air Filter, 10-27/32 x 15-1/2 in. (PA2577)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Crankcase Breather Filter, Rectangular (SA4142)
- BALDWIN FILTERS Air Element, 6-1/8 x 14-1/4 in. (PA4433)
- BALDWIN FILTERS Air Filter, 3-5/32 x 9-1/32 in. (PA4548)
- Baldwin Filters Automotive Engine Air Filters