Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 5-7/16 in.
Mfr # PA2725
Zoro # G3040931
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 7/16 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2725
- Zoro # G3040931
- UPC # 791440022126
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 7/16 in |
Width | 6 5/8 in |
Length | 5 7/16 in |
Outside Dia. | 6 5/8 in |
Inside Diameter - Bottom | 4 1/4 in |
Overall Height | 5 7/16 in |
Outside Diameter - Bottom | 6 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | (2) Gaskets, Flame Retardant Media |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Construction Equipment |
Compatible Vehicle Make | Caterpillar |
Use Location | Engine |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 7/16 in, Width 6 5/8 in, Length 5 7/16 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 5241 3' VHF Antenna (5241-R)
- MOTORMITE DOUBLE OVERSIZE OIL DRAIN PLUG M12X1.75 (65410)
- MTD Starter Asm-Recoil (951-14223)
- RAM RAM MJ-1500B Swivel Tongue Jack - 1500 lb., Bulk (MJ-1500B)
- BALDWIN FILTERS Air Filter Element, 10-1/4" H x 10-1/4" L (PA30163)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- BALDWIN FILTERS Air Filter, 8-5/8 x 15-1/4 in. (PA2385)
- BALDWIN FILTERS Air Filter, 9-7/32 x 8-5/16 in. (PA1922-FN)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-1/4 in. (PA3430)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2650)
- MOTORCRAFT Elementasy-Aircleaner, FA1939 (FA1939)
- Baldwin Filters Automotive Engine Air Filters