Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 5-11/32 in.
Mfr # PA2823
Zoro # G7576581
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 11/32 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2823
- Zoro # G7576581
- UPC # 791440022966
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 11/32 in |
Width | 6 5/8 in |
Length | 5 11/32 in |
Outside Dia. | 6 5/8 in |
Outside Diameter - Bottom | 6 5/8 in |
Inside Diameter - Bottom | 2 in |
Overall Height | 5 11/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Disposable Housing |
Item | Automotive Air Filter |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Type | Element |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 11/32 in, Width 6 5/8 in, Length 5 11/32 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 2027 Stanchion Rail Mount f/Downriggers (2027)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- QUAKER STATE Engine Oil, 10W-40, Conventional, 5 Qt., Advanced Durability (550044961)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-1/2 in. (PA2568)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2444)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2650)
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- BALDWIN FILTERS Air Filter, 13-3/16" H, 13-3/16" L (PA30206)
- BALDWIN FILTERS Air Filter, 9-3/32 x 24-5/8 in. (RS4629)
- Baldwin Filters Automotive Engine Air Filters