Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 15-7/16 in.
Mfr # PA1898
Zoro # G5648842
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 7/16 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1898
- Zoro # G5648842
- UPC # 791440014671
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 7/16 in |
Width | 6 5/8 in |
Length | 15 7/16 in |
Outside Dia. | 6 5/8 in |
Inside Diameter - Bottom | 4 1/4 in |
Flange Diameter | 6 7/8 in |
Outside Diameter | 6 5/8 in |
Outside Diameter - Bottom | 6 7/8 in |
Overall Height | 15 7/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 7/16 in, Width 6 5/8 in, Length 15 7/16 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 33MM CheckMate, Loose Wheel Nut Indicator (High Temp), PK100 (62400H-100)
- KEN-TOOL Impact Separator, 36 1/2 In. (T39B)
- QUICKCABLE Bent Lug, 2/0, 1/2", 90 deg., PK5 (6420-005HL)
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- BALDWIN FILTERS Air Filter, 1-13/16 x 6-5/8 in. (RS3930)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-1/2 in. (PA3778)
- BALDWIN FILTERS Air Filter, 3-17/32 x 2 in. (PA1834)
- BALDWIN FILTERS Air Filter, 6-7/8 x 13-7/16 in. (PA2527)
- BALDWIN FILTERS Air Filter, 4-25/32 x 15-31/32 in. (RS5329)
- BALDWIN FILTERS Air Filter, 4-23/32 x 1-31/32 in. (PA3959)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA3604)
- Baldwin Filters Automotive Engine Air Filters