Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 14-1/2 in.
Mfr # PA1726
Zoro # G5741181
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1726
- Zoro # G5741181
- UPC # 791440013421
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 6 5/8 in |
Length | 14 1/2 in |
Outside Dia. | 6 5/8 in |
Outside Diameter | 6 5/8 in |
Overall Width | 6 5/8 in |
Overall Length | 14 1/2 in |
Overall Height | 14 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 4-1/4 in (108.0) I. Gasket |
Description/Special Features | Inner Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 6 5/8 in, Length 14 1/2 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Top Post, Rigid Battery Cap, Black, PK25 (501010-025)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR)
- STANDARD IGNITION Horn Button, Hb-6 (HB-6)
- SKF Grease Seals, 8860 (8860)
- BALDWIN FILTERS Air Filter, 7-11/32 x 13-7/8 in. (PA3475)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/2 in. (PA2712)
- BALDWIN FILTERS Inner Air Filter, 9-11/32 x 25-9/32 in. (PA3810)
- BALDWIN FILTERS Air Filter, 12-1/16 x 20-3/8 in. (PA2396)
- BALDWIN FILTERS Air Filter, 9-25/32 x 16-5/32 in. (RS5537)
- BALDWIN FILTERS Air Filter, Element Only, Panel Design (PA31000)
- BALDWIN FILTERS Air Filter, 6-3/8 x 14-3/4 in. (RS3922)
- Baldwin Filters Automotive Engine Air Filters