Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 1-7/32 in.
Mfr # PA4018
Zoro # G9608496
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 7/32 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4018
- Zoro # G9608496
- UPC # 791440026568
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/32 in |
Width | 6 5/8 in |
Length | 9 1/32 in |
Overall Length | 9 1/32 in |
Overall Width | 6 5/8 in |
Overall Height | 1 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | Infiniti, Lucino, Nissan, Rogue, Sentra |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible with Manufacturer Model Number | 300ZX, FX35, FX50 |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Manufacturer Part Number | 300ZX, FX35, FX50 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 7/32 in, Width 6 5/8 in, Length 9 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco Receiver Adapter Hitch (5301902)
- FJC Tank Adaptor, R134A (6016)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 10-25/64" W (SC1308)
- GATES Emission Control Hose, EMH080 (EMH080)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (RS4161)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- BALDWIN FILTERS Air Filter, 13-7/8 x 10-1/2 in. (PA2642)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-1/2 in. (PA3778)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2608)
- WIX FILTERS Air Filter, 49737 (49737)
- Baldwin Filters Automotive Engine Air Filters