Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-5/32 x 1-3/16 in.
Mfr # PA5679
Zoro # G5396106
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters No
- Height 1 3/16 in
- Width 6 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5679
- Zoro # G5396106
- UPC # 791440091740
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/16 in |
Width | 6 5/32 in |
Length | 12 1/4 in |
Overall Length | 12 1/4 in |
Overall Height | 1 3/16 in |
Overall Width | 6 5/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | 7400, 7500, 7600, 8600 |
Use Location | Cabin |
Compatible Vehicle Make | IHC |
Compatible Manufacturer Part Number | 7400, 7500, 7600, 8600 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 1 3/16 in, Width 6 5/32 in, Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT SecureLatch Adjustable Pintle Mount (2-1/2" Shank, 20,000 lbs.) (48016)
- UNIVERSAL AIR COND Universal Air Conditioning, Kt1714 (KT1714)
- SUNEX Shop Seat Pneumatic Ez Set Professional (8509)
- GROTE Battery Cable, Red, 1/0 Ga, 25 ft. Spool (82-6720)
- BALDWIN FILTERS Air Filter, 11-23/32 x 2-9/16 in. (PA5300)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-3/32in. L (PA5768)
- BALDWIN FILTERS Air Element, 10-5/8 x 5/8 in. (PA3825)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- BALDWIN FILTERS Air Filter, 4-9/16 x 1-13/16 in. (PA5403)
- BALDWIN FILTERS Air Filter, 8-1/32 x 25/32 in. (PA4987)
- Baldwin Filters Cabin Air Filters