Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-5/16 x 1-25/32 in.
Mfr # PA5666
Zoro # G5396027
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 25/32 in
- Width 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5666
- Zoro # G5396027
- UPC # 791440091498
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 25/32 in |
Width | 6 5/16 in |
Length | 11 1/32 in |
Overall Length | 11 1/32 in |
Overall Width | 6 5/16 in |
Overall Height | 1 25/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Hitachi, John Deere |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 25/32 in, Width 6 5/16 in, Length 11 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 20000# 59" AG-SAFETY 25/DRUM, 8607189 (8607189)
- SATCO 100W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3107)
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-1/16 In (PT285)
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L White Waterproof Repair Tape (TFSMAXWHT08)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- BALDWIN FILTERS Air Filter, 5-9/16 x 2-3/16 in. (PA5668)
- BALDWIN FILTERS Air Filter, 10-27/32 x 7-1/2 in. (PA2610)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- BALDWIN FILTERS Air Filter, 10-1/16 x 1-13/16 in. (PA5482)
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1107C)
- Baldwin Filters Cabin Air Filters