Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/8 x 3 in.
Mfr # PA634
Zoro # G4529007
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 in
- Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA634
- Zoro # G4529007
- UPC # 791440007239
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 6 3/8 in |
Length | 3 in |
Outside Dia. | 6 3/8 in |
Overall Height | 3 in |
Inside Diameter - Bottom | 5 in |
Flange Diameter | 6 5/8 in |
Outside Diameter - Bottom | 3 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Flame Retardant Media |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Continental, Divco |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Width 6 3/8 in, Length 3 in, Outside Dia. 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS QD Push Pin 3.5" x0.5" x0.5" (A-BP401000033)
- ASTRO PNEUMATIC BRAKE TOOL 8PC SET (AO7848)
- WIX FILTERS Fuel Filter #Wix 33049 (33049)
- LPS 15 oz. Brake Parts Cleaner Aerosol can (03620)
- BALDWIN FILTERS Filter, Panel, 13-25/32" L, 9-1/8" W (PA10430)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (PA2426-FN)
- BALDWIN FILTERS Air Filter, 10-3/8 x 13-3/8 in. (PA2616)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-1/2 in. (PA1634)
- BALDWIN FILTERS Air Filter, 8-5/32 x 7-1/2 in. (RS3536)
- BALDWIN FILTERS Air Filter, 5-3/16 x 2-5/16 in. (PA2234)
- Baldwin Filters Automotive Engine Air Filters