Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/8 x 17-1/2 in.
Mfr # PA2853
Zoro # G5527523
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 1/2 in
- Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2853
- Zoro # G5527523
- UPC # 791440023215
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 1/2 in |
Width | 6 3/8 in |
Length | 17 1/2 in |
Outside Dia. | 6 3/8 in |
Outside Diameter - Bottom | 6 3/8 in |
Overall Height | 17 1/2 in |
Inside Diameter | 5/8 in |
Inside Diameter - Bottom | 5 9/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | G103 N Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Element |
Filter Design | Axial Seal |
Type | Element/Inner |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | Dresser |
Compatible with Manufacturer Model Number | PA2852 |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 1/2 in, Width 6 3/8 in, Length 17 1/2 in, Outside Dia. 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Non Metallic Loom, Black, 3/4", 100 ft. (87-1007)
- OTC Steering Pivot Pin Remover (7889)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3194)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 4763S (4763S)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-27/32 in. (PA1620S)
- BALDWIN FILTERS Air Filter, 2-15/16 x 2-9/16 in. (PA1603)
- BALDWIN FILTERS Air Filter, 9-17/32 x 16-15/32 in. (RS4861)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- BALDWIN FILTERS Air Filter, 9-25/32 x 19-7/16 in. (PA3493)
- BALDWIN FILTERS Air Filter, 10-1/8 x 2-3/8 in. (PA1657)
- Baldwin Filters Automotive Engine Air Filters