Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/8 x 15 in.
Mfr # PA2455
Zoro # G5693091
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 in
- Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2455
- Zoro # G5693091
- UPC # 791440019072
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 in |
Width | 6 3/8 in |
Length | 15 in |
Outside Dia. | 6 3/8 in |
Overall Width | 6 3/8 in |
Outside Diameter | 6 3/8 in |
Overall Height | 15 in |
Overall Length | 15 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Filter Element |
Item | Automotive Air Filter |
Includes | Attached, G103-N Included |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 in, Width 6 3/8 in, Length 15 in, Outside Dia. 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Polish-Ultimate Aluminum 16Oz, #087616 (087616)
- PUROLATOR Purolator A31400 PurolatorONE Advanced Air Filter (A31400)
- RIDGID RIDGID® 31345 #2 11-3/4" 5-1/2" Capacity Strap Wrench (1-1/8" Strap Width) (31345)
- DORMAN Windshield Wiper Arm - Front Right, 42591 (42591)
- BALDWIN FILTERS Radial Seal Air Filter, 9-1/2 x 19-1/2 in (RS5391)
- BALDWIN FILTERS Air Filter, 2-29/32 to 3-31/32x2-11/16 in (PA4820)
- BALDWIN FILTERS Air Filter, 5-1/2 x 3-9/32 in. (PA4166)
- BALDWIN FILTERS Air Filter Element, 20-1/2" H x 20-1/2" L (RS30134)
- BALDWIN FILTERS Air Filter, 10-7/16 in. L x 6-1/2 in. W (PA30107)
- BALDWIN FILTERS Air Filter, 1-5/32 H, 7-9/32" W (PA10097)
- BALDWIN FILTERS Air Element, 6-1/2 x 17-1/3 in. (RS5559)
- Baldwin Filters Automotive Engine Air Filters