Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/8 x 14-3/8 in.
Mfr # PA2578
Zoro # G0765362
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 3/8 in
- Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2578
- Zoro # G0765362
- UPC # 791440020498
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 3/8 in |
Width | 6 3/8 in |
Length | 14 3/8 in |
Outside Dia. | 6 3/8 in |
Outside Diameter - Bottom | 6 3/8 in |
Inside Diameter - Bottom | 5 9/32 in |
Inside Diameter | 5/8 in |
Overall Height | 14 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 3/8 in, Width 6 3/8 in, Length 14 3/8 in, Outside Dia. 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HASTINGS HF985 Replacement/Interchange Spin-On Filter (MF0058009)
- ORALITE Reflective Tape, W 1 In, White (18732)
- EATON Jic 37Deg Female Swivel, 08E-610 (08E-610)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (PA1608)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- BALDWIN FILTERS Air Filter, 15-3/32 x 15-15/16 in. (PA2839)
- BALDWIN FILTERS Air Filter, 1-1/2in. L x 5-3/16in. dia. (PA5290)
- PUROLATOR Purolator A55565 PurolatorONE Advanced Air Filter (A55565)
- Baldwin Filters Automotive Engine Air Filters