Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/8 x 11-1/2 in.
Mfr # PA3875-FN
Zoro # G1399517
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 1/2 in
- Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3875-FN
- Zoro # G1399517
- UPC # 791440056022
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/2 in |
Width | 6 3/8 in |
Length | 11 1/2 in |
Outside Dia. | 6 3/8 in |
Overall Width | 6 3/8 in |
Outside Diameter | 6 3/8 in |
Overall Height | 11 1/2 in |
Overall Length | 11 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 7-1/8 in Lid/Fins, Attached, G103-N Included |
Description/Special Features | Air Element |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/2 in, Width 6 3/8 in, Length 11 1/2 in, Outside Dia. 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In (BF7656)
- SPARTAN POWER Single Black 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK4/0AWG4FT56)
- A & I PRODUCTS Glass, Side Lower 37" x23" x2" (A-7261608)
- DISCO Worm Gear Hose Clamps #20 Stndrd 3/4-1 3/4" C/R (10896PK)
- BALDWIN FILTERS Air Filter, 5-7/8 x 1-21/32 in. (PA2164)
- BALDWIN FILTERS Air Filter, 13-11/16 inL x 3-3/16 in dia. (RS5783)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5-3/4 in. (PA2083)
- BALDWIN FILTERS Air Filter, 9-1/8 x 6-5/8 in. (PA638)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (PA1642-2)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 13-13/16 x 20-1/2 in. (PA2573)
- Baldwin Filters Automotive Engine Air Filters