Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 9-19/32 in.
Mfr # PA2913
Zoro # G5780047
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 19/32 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2913
- Zoro # G5780047
- UPC # 791440053885
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 19/32 in |
Width | 6 3/32 in |
Length | 9 19/32 in |
Outside Dia. | 6 3/32 in |
Inside Diameter | 1/2 in |
Overall Height | 9 19/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter - Bottom | 6 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 19/32 in, Width 6 3/32 in, Length 9 19/32 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Belt Installation Tool (7654A)
- FJC FJC FJC45245 2 Gauge and 25 ft. 600 AMP Parrot Clamp Professional Booster Cables (FJC45245)
- REESE Adjustable Coupler Lock, Silver Brushed (7042100)
- CURT Safety Latch Clevis Hook, 40000 lb., 7/16" (81970)
- BALDWIN FILTERS Air Filter, 7-3/8 x 19-1/2 in. (PA2491)
- BALDWIN FILTERS Air Filter, 12-1/4 x 5-3/16 in. (PA654)
- BALDWIN FILTERS Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H (PA10091)
- BALDWIN FILTERS Air Filter, 9-29/32 x 28-1/4 in. (PA2747)
- BALDWIN FILTERS Air Element, 6-1/2 x 17-1/3 in. (RS5559)
- BALDWIN FILTERS Air Filter, 8-1/16 x 7-5/8 in. (PA655)
- BALDWIN FILTERS Air Filter, 9-29/32 x 2-5/8 in. (PA4323)
- Baldwin Filters Automotive Engine Air Filters