Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 7-9/32 in.
Mfr # PA2613
Zoro # G4825685
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 9/32 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2613
- Zoro # G4825685
- UPC # 791440020887
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 7 9/32 in |
Width | 6 3/32 in |
Length | 7 9/32 in |
Outside Dia. | 6 3/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Overall Height | 7 9/32 in |
Outside Diameter - Bottom | 6 3/32 in |
Inside Diameter | 21/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Includes | Furnished Gasket, Gasket, Wing Nut |
Filter Design | Axial Seal |
Type | Cab |
Features | Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles |
Shape | Round |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 9/32 in, Width 6 3/32 in, Length 7 9/32 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG OLED Voltmeter - Round (421600-1)
- KEN-TOOL SPOON TIRE IRON 18 STR (T2X) (KT32102)
- MAXXIMA Stop Tail Turn Light, LED, Red, 340mA (M42120R)
- OTC Dana 60 Locknut Socket (7698)
- BALDWIN FILTERS Air Filter, 7 x 4-7/16 in. (PA680)
- BALDWIN FILTERS Air Filter, 4-13/16 x 1-3/4 in. (PA5310)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA2601)
- BALDWIN FILTERS Air Filter Element, 4-23/32 x 1-23/32 in. (PA3986)
- BALDWIN FILTERS Air Filter, 7-15/32 x 1-25/32 in. (PA5511)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- WIX FILTERS Cabin Air Filter, 24017 (24017)
- Baldwin Filters Cabin Air Filters