Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 7-7/8 in.
Mfr # PA3406-FN
Zoro # G5568446
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 7/8 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3406-FN
- Zoro # G5568446
- UPC # 791440025530
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 7/8 in |
Width | 6 3/32 in |
Length | 7 7/8 in |
Outside Dia. | 6 3/32 in |
Outside Diameter | 6 3/32 in |
Overall Length | 7 7/8 in |
Overall Width | 6 3/32 in |
Overall Height | 7 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 7-13/16 in Fins, Attached, G103-N Included |
Description/Special Features | Air Element |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 7/8 in, Width 6 3/32 in, Length 7 7/8 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Oil Cartridge, 46 Viscosity Pag Oil, 8 oz. (488046P)
- EXTREME MAX Extreme Max 3006.7282 BoatTector Inflatable Fender - 5.5" x 20", Black (3006.7282)
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- SYLVANIA BULBS AND FLASHERS H11 White Set of 2 (H11ST.BP2)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3510)
- BALDWIN FILTERS Air Filter, Oil/Air Separator, 11-7/8" H (OAS98061)
- BALDWIN FILTERS Air Filter, 8-3/8 x 10-1/2 in. (PA1673)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- BALDWIN FILTERS Air Filter, 7-1/8 x 2-9/16 in. (PA4654 KIT)
- BALDWIN FILTERS Air Filter, 19-13/16 x 8-1/8 in. (PA1784)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- Baldwin Filters Automotive Engine Air Filters