Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 7-7/8 in.
Mfr # PA2904
Zoro # G5657583
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 7/8 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2904
- Zoro # G5657583
- UPC # 791440053809
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 7/8 in |
Width | 6 3/32 in |
Length | 7 7/8 in |
Outside Dia. | 6 3/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Inside Diameter | 1/2 in |
Outside Diameter - Bottom | 6 3/32 in |
Overall Height | 7 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 7/8 in, Width 6 3/32 in, Length 7 7/8 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp Crimp, Pos, 4 ga., PK5 (4004-396-005P)
- ILC Replacement for Light Bulb / Lamp 7528 replacement light bulb lamp, 10PK (7528 LIGHT BULB / LAMP)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- WAI GLOBAL STRND OSGR (18566N)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- BALDWIN FILTERS Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H (PA10091)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-7/8 in. (PA2526)
- BALDWIN FILTERS Air Filter, 1-9/16" H, Element Only (PA30119)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- DENSO Air Filter 2006-2014 Honda Ridgeline, 143-3171 (143-3171)
- Baldwin Filters Automotive Engine Air Filters