Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 16-1/4 in.
Mfr # PA1850-FN
Zoro # G5661975
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 1/4 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1850-FN
- Zoro # G5661975
- UPC # 791440014244
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/4 in |
Width | 6 3/32 in |
Length | 16 1/4 in |
Outside Dia. | 6 3/32 in |
Overall Height | 16 1/4 in |
Inside Diameter | 3/4 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter | 6 3/32 in |
Outside Diameter - Bottom | 7 13/16 in |
Flange Diameter | 7 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/4 in, Width 6 3/32 in, Length 16 1/4 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Drain Pan, Vertical (0161A00049)
- AUTOTEXT HEAVY DUTY Dyna Radial Wet Wiper Arm, 24" (201513N)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 4ft (SF-400)
- PYLE 10'' 500 Watt Bandpass Enclosure System (PLQB10)
- BALDWIN FILTERS Air Filter, 11-13/16 x 2-1/2 in. (PA2006)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-3/32 in. (PA5467)
- BALDWIN FILTERS Air Filter, 2-25/32 in. Lx3 in. dia. (BT40015)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3515)
- BALDWIN FILTERS Air Filter, 13-7/32" L, 8-1/32" W (PA30275)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- Baldwin Filters Automotive Engine Air Filters