Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 16-1/4 in.
Mfr # PA1709
Zoro # G5692556
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 1/4 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1709
- Zoro # G5692556
- UPC # 791440013353
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 16 1/4 in |
Width | 6 3/32 in |
Length | 16 1/4 in |
Outside Dia. | 6 3/32 in |
Inside Diameter | 3/4 in |
Overall Height | 16 1/4 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter - Bottom | 6 3/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | G103 N Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Element |
Filter Design | Axial Seal |
Type | Element/Cab |
Features | Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles |
Shape | Round |
Compatible Vehicle Make | International, Steiger |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/4 in, Width 6 3/32 in, Length 16 1/4 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 06-08 PILOT BUGFLECTOR II-SMOKE (24540)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- PREPWERX Microfiber Glass Cloth Blue 16x16 (132-00730)
- CAMEL High Prfm Clamp-In V, 0.305-32, 1 In (30-445)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-27/32 in. (RS5305)
- BALDWIN FILTERS Air Filter, 23-29/32in. L x 9in. W (PA5283)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-7/64 in (PA5720)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- BALDWIN FILTERS Air Filter, 7 x 4-5/8 in. (PA1891)
- BOSCH Cabin Filter, 6091C (6091C)
- Baldwin Filters Cabin Air Filters