Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 15-5/16 in.
Mfr # PA2418-FN
Zoro # G2152123
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 5/16 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2418-FN
- Zoro # G2152123
- UPC # 791440018655
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 5/16 in |
Width | 6 3/32 in |
Length | 15 5/16 in |
Outside Dia. | 6 3/32 in |
Flange Diameter | 7 13/16 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter - Bottom | 7 13/16 in |
Overall Height | 15 5/16 in |
Inside Diameter | 3/4 in |
Outside Diameter | 6 3/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 5/16 in, Width 6 3/32 in, Length 15 5/16 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Dodge/RAM, 30017 (30017)
- HOSECOIL 25' Blue Hose W/ Flex Relief (HS2500HP)
- MEGUIARS WAX Aerosol Can, 2 Ounce, Summer Breeze Scent (G16602)
- SMARTWASHER Pump Assembly, 110V (14285)
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- BALDWIN FILTERS Air Filter, 9-7/32 x 13-1/2 in. (PA1884)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1-23/32" H (PA30329)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- BALDWIN FILTERS Air Filter, 8-13/32 x 3-1/4 in. (PA657)
- BALDWIN FILTERS Air Filter, 5-47/64"Lx8-15/64"Wx1-9/16"H (PA30117)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1676FN)
- Baldwin Filters Automotive Engine Air Filters