Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 15-5/16 in.
Mfr # PA1822FN
Zoro # G1749054
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 5/16 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1822FN
- Zoro # G1749054
- UPC # 791440014015
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 5/16 in |
Width | 6 3/32 in |
Length | 15 5/16 in |
Outside Dia. | 6 3/32 in |
Flange Diameter | 7 13/16 in |
Inside Diameter - Bottom | 3 15/32 in |
Inside Diameter | 3/4 in |
Overall Height | 15 5/16 in |
Outside Diameter - Bottom | 6 3/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 5/16 in, Width 6 3/32 in, Length 15 5/16 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Anchor Lift System (13710-4)
- CURT Custom Wiring Harness, 56046 (56046)
- ILC Replacement for MITSUBISHI M000T60481 STARTER (M000T60481 STARTER)
- REESE Reese 63810 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 1-1/2", 2,000 lbs. (63810)
- BALDWIN FILTERS Air Filter, 3-1/16 x 10-15/32 in. (RS4962)
- BALDWIN FILTERS Nano Outer Air Filter, 13-13/16x18-1/2 in (PA1894XP)
- BALDWIN FILTERS Air Filter, 3-15/16 x 1-25/32 in. (PA4824)
- BALDWIN FILTERS Air Filter, 6-3/32 x 16-1/4 in. (PA1850-FN)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-13/32 in. (PA4458)
- BALDWIN FILTERS Air Filter, 12-1/32 x 17-3/4 in. (PA2612)
- DENSO Air Filter 2009-2015 Toyota Venza 2.7L, 143-3018 (143-3018)
- Baldwin Filters Automotive Engine Air Filters