Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 15-1/2 in.
Mfr # PA3669FN
Zoro # G1728474
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 1/2 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3669FN
- Zoro # G1728474
- UPC # 791440045637
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/2 in |
Width | 6 3/32 in |
Length | 15 1/2 in |
Outside Dia. | 6 3/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter - Bottom | 6 3/32 in |
Overall Height | 15 1/2 in |
Inside Diameter | 21/32 in |
Flange Diameter | 8 3/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Element with Fins and Lid |
Includes | Furnished Gasket, Gasket, Wing Nut |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Outer |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Agco, Braud, Case IH, Ford, Massey Ferguson |
Compatible with Manufacturer Model Number | PA2419 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 1/2 in, Width 6 3/32 in, Length 15 1/2 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Cap Wrench - 74.5 X 14 (9180)
- BALDWIN FILTERS Oil Filter, Spin-On, 4"x2-21/32"x4" (B1431)
- DIAMOND VISIONS Max Force Foam Brush (2143322)
- CULLIGAN Culligan SW-2A HWater Filter Wrench (46810)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-11/32 in. (BT367)
- BALDWIN FILTERS Air Filter, 5-1/2 x 8-3/8 in. (PA2807)
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530)
- BALDWIN FILTERS Air Filter, 11-11/16" Outside dia. (RS30305)
- BALDWIN FILTERS Air Filter, 13-7/8 x 3 in. (PA1758)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- DONALDSON Air Filter, Safety, P780024 (P780024)
- Baldwin Filters Automotive Engine Air Filters