Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 13-9/32 in.
Mfr # PA3779-FN
Zoro # G5683842
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 9/32 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3779-FN
- Zoro # G5683842
- UPC # 791440050310
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 9/32 in |
Width | 6 3/32 in |
Length | 13 9/32 in |
Outside Dia. | 6 3/32 in |
Outside Diameter | 6 3/32 in |
Outside Diameter - Bottom | 7 13/16 in |
Inside Diameter - Bottom | 3 15/32 in |
Overall Height | 13 9/32 in |
Inside Diameter | 3/4 in |
Flange Diameter | 7 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 9/32 in, Width 6 3/32 in, Length 13 9/32 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Headlight Connector, S-523 (S-523)
- CRC Battery Terminal Cleaner, Aerosol Spray Can, 12 oz, 11 oz nt wt, Nonflammable (03176)
- FLEETGUARD Pac, Af, AF4878 (AF4878)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 25-Pack (242254)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA1940)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 5-15/32 x 31/32 in. (CV15002)
- BALDWIN FILTERS Air Filter, 7-1/16 x 2-19/32 in. (PA4110)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (PA1636-FN)
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 9-39/64inW (PA4476)
- Baldwin Filters Automotive Engine Air Filters