Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 13-5/16 in.
Mfr # PA2392
Zoro # G5575561
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 5/16 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2392
- Zoro # G5575561
- UPC # 791440018389
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 5/16 in |
Width | 6 3/32 in |
Length | 13 5/16 in |
Outside Dia. | 6 3/32 in |
Overall Width | 6 3/32 in |
Overall Height | 13 5/16 in |
Overall Length | 13 5/16 in |
Outside Diameter | 6 3/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Includes | Attached Gasket, Bail Handle |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 5/16 in, Width 6 3/32 in, Length 13 5/16 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Twist Socket Set W/Punch, 9 pcs. (30107)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/60A, Automatic (6009AGM)
- MTD Starter Asm Dlx (753-06878)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-1/4 in. (PA3430)
- BALDWIN FILTERS Long Life Air Filter, 4-3/32 x 10-11/32in (LL1690-FN)
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-7/8 in. (PA2367)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-9/16 in. (PA2007)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5419)
- DENSO Air Filter, 143-3096 (143-3096)
- Baldwin Filters Automotive Engine Air Filters