Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 13-15/16 in.
Mfr # PA3852-FN
Zoro # G5529763
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 15/16 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3852-FN
- Zoro # G5529763
- UPC # 791440056435
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 13 15/16 in |
Width | 6 3/32 in |
Length | 13 15/16 in |
Outside Dia. | 6 3/32 in |
Overall Length | 13 15/16 in |
Outside Diameter | 6 3/32 in |
Overall Height | 13 15/16 in |
Overall Width | 6 3/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 8-13/32 in Lid/Fins, Attached Gasket, Wing Nut |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 15/16 in, Width 6 3/32 in, Length 13 15/16 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TAPERED ROLLER BEARING CONE (52400)
- CHAMPION SPARK PLUGS RN3C:COPPER PLUS SMALL ENG (880)
- GENUINE Fan Shroud, 17101438457 (17101438457)
- MOBIL 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Amber (104080)
- BALDWIN FILTERS Panel Air Element (PA10409)
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-13/32 in. (PA1753-FN)
- DENSO Air Filter, 143-2102 (143-2102)
- Baldwin Filters Automotive Engine Air Filters