Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 13-1/2 in.
Mfr # PA2320-FN
Zoro # G5695243
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 1/2 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2320-FN
- Zoro # G5695243
- UPC # 791440017597
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 1/2 in |
Width | 6 3/32 in |
Length | 13 1/2 in |
Outside Dia. | 6 3/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter | 6 3/32 in |
Overall Height | 13 1/2 in |
Inside Diameter | 3/4 in |
Outside Diameter - Bottom | 7 13/16 in |
Flange Diameter | 7 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 6 3/32 in, Length 13 1/2 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Finish Tek Trim Screws 4.2-1.41X20mm 17mm Washer (5552PK)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- GREEN LEAF Tank Fitting Poly Fpt 1-1/4 (TF125P-E)
- DONALDSON Flex Tube, 2 In (51 Mm) Id X 10 Ft (3 M) Stainless (P226151)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-1/32 in. (RS5389-FN)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- BALDWIN FILTERS Air Filter, 12-1/16 x 12-7/16 in. (PA2417-FN)
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- BALDWIN FILTERS Air Filter, 5-13/16 to 8-21/32 x 28-1/2in (PA3478)
- BALDWIN FILTERS Air Filter, 5 x 3-11/16 in. (PA1696)
- BETA 1 FILTERS Air Filter replacement filter for 2116713 / GARDNER DENVER (B1AF0077433)
- Baldwin Filters Automotive Engine Air Filters