Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 12-15/32 in.
Mfr # PA1882
Zoro # G5825732
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 15/32 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1882
- Zoro # G5825732
- UPC # 791440014473
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 15/32 in |
Width | 6 3/32 in |
Length | 12 15/32 in |
Outside Dia. | 6 3/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter - Bottom | 6 3/32 in |
Overall Height | 12 15/32 in |
Inside Diameter | 3/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 15/32 in, Width 6 3/32 in, Length 12 15/32 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-POL Products UPL-UP4802 Raptor Tintable Urethane Truck Bed Liner Kit (UPL-UP4802)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- ZEROSTART Starting Fluid Atomizer 0.18 Shot Size (8202966)
- VELVAC Automotive Circuit Breaker, Type III Series, 100 A (091007)
- BALDWIN FILTERS Air Filter, 11-3/8 x 25-23/32 in. (RS3539)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- BALDWIN FILTERS Air Filter, 10-5/8 x 28-17/32 in. (PA2680)
- BALDWIN FILTERS Air Filter, 8-5/32 x 11-5/8 in. (RS3882)
- BALDWIN FILTERS Air Filter, 8-5/32 x 10 in. (RS3550)
- BALDWIN FILTERS Air Filter, 12-1/8 x 18-1/2 in. (PA1846)
- PUROLATOR Purolator A36122 PurolatorONE Advanced Air Filter (A36122)
- Baldwin Filters Automotive Engine Air Filters