Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 12-1/2 in.
Mfr # PA3607-FN
Zoro # G0867517
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3607-FN
- Zoro # G0867517
- UPC # 791440037779
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 6 3/32 in |
Length | 12 1/2 in |
Outside Dia. | 6 3/32 in |
Inside Diameter - Bottom | 3 7/8 in |
Overall Height | 12 1/2 in |
Flange Diameter | 7 13/16 in |
Inside Diameter | 3/4 in |
Outside Diameter | 6 3/32 in |
Outside Diameter - Bottom | 7 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 6 3/32 in, Length 12 1/2 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Wrench Oil Filter, Toyota/Lexus, 64mm x 14 (2475)
- WESTWARD Angled Air Chuck, 0 to 150 psi (2HKY2)
- MONROE Gas-Magnum 60 Shock Absorber, 66608 (66608)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SERPENTINE BELT WRENCH SET (KH3414)
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Air Filter, 10-3/8 x 26-1/2 in. (PA3452)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- BALDWIN FILTERS Radial Seal Air Filter, 9-1/2 x 19-1/2 in (RS5391)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-13/32 in. (PA1904)
- BALDWIN FILTERS Air Filter, 3-1/16 x 10-15/32 in. (RS4962)
- Baldwin Filters Automotive Engine Air Filters