Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 11-1/2 in.
Mfr # PA2684-FN
Zoro # G5592517
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 1/2 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2684-FN
- Zoro # G5592517
- UPC # 791440021693
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/2 in |
Width | 6 3/32 in |
Length | 11 1/2 in |
Outside Dia. | 6 3/32 in |
Outside Diameter | 6 3/32 in |
Overall Width | 6 3/32 in |
Overall Height | 11 1/2 in |
Overall Length | 11 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Filter Element |
Includes | 7-13/16 in Fins, Attached, G103-N Included |
Item | Automotive Air Filter |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/2 in, Width 6 3/32 in, Length 11 1/2 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Box, Group 27, PK10 (120172-360-010)
- K-TOOL INTERNATIONAL Bottle Jack, 2Ton (KTI63201)
- WESTWARD Battery Terminal Flag, 3/0 ga., Purple, PK5 (23PC93)
- RACE SPORT 4ft (1.2 meters) RGB 4-wire Extension Cable for LED ColorSmart Rock Light (RSRL4EXT)
- BALDWIN FILTERS Air Filter, 4 x 3-5/32 in. (PA4557)
- BALDWIN FILTERS Air Filter, 7-5/8 x 20-3/8 in. (PA2714)
- BALDWIN FILTERS Air Filter, 10-27/32 x 15-1/2 in. (PA2577)
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- BALDWIN FILTERS Air Filter, 13-7/8 x 4 in. (PA2079)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, Rectangular, 1-3/16" H (PA10168)
- Baldwin Filters Automotive Engine Air Filters