Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 10-3/4 in.
Mfr # PA2710
Zoro # G5680787
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 3/4 in
- Width 6 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2710
- Zoro # G5680787
- UPC # 791440021976
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/4 in |
Width | 6 3/32 in |
Length | 10 3/4 in |
Outside Dia. | 6 3/32 in |
Overall Height | 10 3/4 in |
Overall Width | 6 3/32 in |
Overall Length | 10 3/4 in |
Outside Diameter | 6 3/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Filter Element |
Includes | Attached, G103-N Included |
Item | Automotive Air Filter |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/4 in, Width 6 3/32 in, Length 10 3/4 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE DISCONNECT TOOL 1/4 AIR LINE F/ADT420 (LI42100)
- TRUCKSPEC LED 4" Double-Face Stop/Turn Light Assembly, Red/Amber Bulk (TS3802/40LX)
- SPRINGFIELD MARINE Springfield Marine 1690107 Thread-Lock Table Package - Rectangle (1690107)
- LISLE Battery Terminal/Wiper Arm Puller (54150)
- BALDWIN FILTERS Air Filter, 12-3/32 x 15-15/32 in. (PA3978)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- BALDWIN FILTERS Air Filter, 10-1/2 x 16-1/2 in. (PA3652)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8 in. (PA2599)
- BALDWIN FILTERS Air Filter Element, 1-7/32" Height (PA30140)
- BALDWIN FILTERS Air Element, 7-5/7 x 21 in. (RS5510)
- PUROLATOR Purolator A14650 PurolatorONE Advanced Air Filter (A14650)
- Baldwin Filters Automotive Engine Air Filters