Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-3/16 x 1-19/32 in.
Mfr # PA5339
Zoro # G5523883
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 19/32 in
- Width 6 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5339
- Zoro # G5523883
- UPC # 791440078871
- Country of Origin Germany
- Category Cabin Air Filters
Dimensions
Height | 1 19/32 in |
Width | 6 3/16 in |
Length | 13 31/32 in |
Overall Length | 13 31/32 in |
Overall Height | 1 19/32 in |
Overall Width | 6 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Includes | (2) Attached Gaskets |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Type | Element/Cab |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 19/32 in, Width 6 3/16 in, Length 13 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Compact Jump Starter 1200 Amp, 12-Volt, 16,000Mah (KTIXD8008)
- WIX FILTERS Oil Filter, Wl10105 (WL10105)
- WIX FILTERS Fuel Filter, WF10018 (WF10018)
- KENT SAFETY Ring Buoy, Orange, 30" dia. (152200-200-030-13)
- BALDWIN FILTERS Air Filter, 6-11/32 x 2-9/32 in. (PA5314)
- BALDWIN FILTERS Air Element, 6-7/16 x 1-17/32 in. (PA5697)
- BALDWIN FILTERS Air Filter, 4-9/16 x 1-13/16 in. (PA5403)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2638)
- BALDWIN FILTERS Air Filter, 5-7/16 x 2-9/16 in. (PA2844)
- Baldwin Filters Cabin Air Filters